- Twin Welding Hose
- Red/Green
- A-B Connection
- Acetylene Only
- Grade R
description
- Acetylene use only where cover must resist abrasion, weather and ozone. Multi-ventilated pores in hose cover add safety to welding operations which permits dispersion of permeating gases.
| Hose I.D. | 3/16 in |
| Material | Synthetic Rubber |
| Pressure [Max] | 200 psi |
| Length | 50 ft |
| Operating Temperature [Min] | -40 °F |
| Type | Welding Hose |
| Connection Type | A-B |
| Operating Temperature [Max] | 212 °F |
| Gas Type | Acetylene Only |
| Grade | R |
| Color | Red/Green |
| Weight | 7.08 LB |

