- Quality Welding Gloves
- Size Group: Large, Left Hand
- Bucktan
features
- Fully welted seams and Kevlar® sewn
- Standard heat and improved abrasion resistance
- Excellent comfort, protection and durability
| Lining | COMFOflex™ |
| Cuff Style | Leather Cuff |
| Resistance | Heat, Abrasion |
| Glove Size | Large, Left Hand |
| Material | Split Cowhide |
| Style | Standard, Reinforced Palm & Thumb |
| Length | 14 in |
| Color | Bucktan |
| Weight | 0.95 LB |

