- Tig Welding Gloves
- Size Group: X-Large
- White
| Color | White |
| Usage | TIG Welding |
| Style | Gunn Pattern |
| Resistance | Heat, Abrasion |
| Glove Size | X-Large |
| Lining | Unlined |
| Cuff Style | Leather Cuff |
| Cuff Length | 4 in |
| Material | Capeskin |
| Weight | 0.0 LB |
| Color | White |
| Usage | TIG Welding |
| Style | Gunn Pattern |
| Resistance | Heat, Abrasion |
| Glove Size | X-Large |
| Lining | Unlined |
| Cuff Style | Leather Cuff |
| Cuff Length | 4 in |
| Material | Capeskin |
| Weight | 0.0 LB |