- Welding Gloves
- Size Group: Large
- Blue
| Length | 18 in |
| Glove Size | Large |
| Usage | General Protection |
| Resistance | Abrasion |
| Color | Blue |
| Cuff Style | Leather Cuff |
| Style | Gunn Pattern |
| Material | Split Cowhide |
| Lining | Unlined |
| Weight | 12.97 LB |
| Length | 18 in |
| Glove Size | Large |
| Usage | General Protection |
| Resistance | Abrasion |
| Color | Blue |
| Cuff Style | Leather Cuff |
| Style | Gunn Pattern |
| Material | Split Cowhide |
| Lining | Unlined |
| Weight | 12.97 LB |