- Welding Gloves
- Size Group: Large
- Brown
| Resistance | Abrasion |
| Style | Gunn Pattern |
| Material | Split Cowhide |
| Lining | Unlined |
| Cuff Style | Leather Cuff |
| Color | Brown |
| Glove Size | Large |
| Usage | General Protection |
| Weight | 0.8 LB |
| Resistance | Abrasion |
| Style | Gunn Pattern |
| Material | Split Cowhide |
| Lining | Unlined |
| Cuff Style | Leather Cuff |
| Color | Brown |
| Glove Size | Large |
| Usage | General Protection |
| Weight | 0.8 LB |