- Driver Gloves
- Size Group: Medium
- Gold
| Glove Size | Medium |
| Material | Grain Cowhide |
| Style | Gunn Pattern |
| Resistance | Abrasion, Oil |
| Lining | Unlined |
| Color | Gold |
| Cuff Style | Leather Cuff |
| Weight | 0.0 LB |
| Glove Size | Medium |
| Material | Grain Cowhide |
| Style | Gunn Pattern |
| Resistance | Abrasion, Oil |
| Lining | Unlined |
| Color | Gold |
| Cuff Style | Leather Cuff |
| Weight | 0.0 LB |