- Winter Liner
- Blue
features
- One universal size
- Flame-resistant treated outer shell
| Color | Blue |
| Climate Range | Mild to Moderate Cold |
| Resistance | Cold Weather |
| Style | Standard |
| Lining | Red Fleece |
| Closure Type | Velcro |
| Material | Stretch Quilted |
| Weight | 0.18 LB |
| Color | Blue |
| Climate Range | Mild to Moderate Cold |
| Resistance | Cold Weather |
| Style | Standard |
| Lining | Red Fleece |
| Closure Type | Velcro |
| Material | Stretch Quilted |
| Weight | 0.18 LB |