- 1000 Series Canvas Gloves
- Large
- Hi-Viz Green
| Style | Clute Pattern, Straight Thumb |
| Lining | Unlined |
| Material | Poly/Cotton, Fully Corded |
| Resistance | Abrasion |
| Color | Hi-Viz Green |
| Glove Size | Large |
| Cuff Style | Knit-Wrist |
| Glove Type | Canvas |
| Weight | 3.0 LB |
| Style | Clute Pattern, Straight Thumb |
| Lining | Unlined |
| Material | Poly/Cotton, Fully Corded |
| Resistance | Abrasion |
| Color | Hi-Viz Green |
| Glove Size | Large |
| Cuff Style | Knit-Wrist |
| Glove Type | Canvas |
| Weight | 3.0 LB |