- Dotted Canvas Gloves
- Large
| Glove Size | Large |
| Glove Type | Canvas |
| Lining | Unlined |
| Material | Cotton |
| Style | Clute Pattern, Straight Thumb |
| Cuff Style | Knit-Wrist |
| Weight | 0.0 LB |
| Glove Size | Large |
| Glove Type | Canvas |
| Lining | Unlined |
| Material | Cotton |
| Style | Clute Pattern, Straight Thumb |
| Cuff Style | Knit-Wrist |
| Weight | 0.0 LB |