- Tig Welding Gloves
- Size Group: Large, Left Hand
- White
| Resistance | Heat, Abrasion |
| Lining | Unlined |
| Color | White |
| Cuff Style | Safety Cuff |
| Glove Size | Large, Left Hand |
| Style | Standard, Gunn-Straight Thumb |
| Cuff Length | 2 in |
| Material | Capeskin |
| Usage | TIG Welding |
| Weight | 0.0 LB |

