- Tig Welding Gloves
- Size Group: X-Large
- White
| Material | Capeskin |
| Color | White |
| Lining | Unlined |
| Cuff Length | 2 in |
| Cuff Style | Safety Cuff |
| Style | Standard, Gunn-Straight Thumb |
| Resistance | Heat, Abrasion |
| Usage | TIG Welding |
| Glove Size | X-Large |
| Weight | 1.21 LB |
| Material | Capeskin |
| Color | White |
| Lining | Unlined |
| Cuff Length | 2 in |
| Cuff Style | Safety Cuff |
| Style | Standard, Gunn-Straight Thumb |
| Resistance | Heat, Abrasion |
| Usage | TIG Welding |
| Glove Size | X-Large |
| Weight | 1.21 LB |