- 1000 Series Canvas Gloves
- Men's
- White
| Cuff Style | Knit-Wrist |
| Glove Type | Canvas |
| Resistance | Abrasion |
| Glove Size | Men's |
| Color | White |
| Material | Cotton Canvas |
| Lining | Unlined |
| Cuff Color | White |
| Style | Clute-Straight Thumb |
| Weight | 0.16 LB |
| Cuff Style | Knit-Wrist |
| Glove Type | Canvas |
| Resistance | Abrasion |
| Glove Size | Men's |
| Color | White |
| Material | Cotton Canvas |
| Lining | Unlined |
| Cuff Color | White |
| Style | Clute-Straight Thumb |
| Weight | 0.16 LB |