- Split Cowhide Leather Jacket
- Lava Brown
- Medium
| Resistance | Heat, Abrasion |
| Color | Lava Brown |
| Usage | Welding |
| Size Group | Medium |
| Material | Split Cowhide |
| Closure Type | Insulated Snaps |
| Length | 30 in |
| Weight | 4.78 LB |
| Resistance | Heat, Abrasion |
| Color | Lava Brown |
| Usage | Welding |
| Size Group | Medium |
| Material | Split Cowhide |
| Closure Type | Insulated Snaps |
| Length | 30 in |
| Weight | 4.78 LB |