- 1000 Series Jersey Gloves
- Size Group: Men's
- Brown
features
- Regular weight
- Soft, comfortable jersey for general duty and light abrasion applications
| Color | Brown |
| Style | Clute Pattern |
| Cuff Style | Knit-Wrist |
| Glove Size | Men's |
| Lining | Unlined |
| Resistance | Abrasion |
| Material | Cotton |
| Glove Type | Jersey |
| Weight | 0.12 LB |

