- Leather/Sateen Combo Jacket
- Blue Sateen with Tan Leather Sleeve
- 2X-Large
| Usage | Welding |
| Color | Blue Sateen with Tan Leather Sleeves |
| Material | Leather/Sateen |
| Length | 30 in |
| Size Group | 2X-Large |
| Resistance | Abrasion, Heat |
| Weight | 1.93 LB |
| Usage | Welding |
| Color | Blue Sateen with Tan Leather Sleeves |
| Material | Leather/Sateen |
| Length | 30 in |
| Size Group | 2X-Large |
| Resistance | Abrasion, Heat |
| Weight | 1.93 LB |