Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Anchor Products101-1230-XXL

101-1230-XXL

Premium Flame Retardant Jackets
Item #101596605
  • Premium Flame Retardant Jacket
  • Orange
  • 2X-Large
Anchor Products101-1230-XXL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Premium Flame Retardant Jacket
  • Orange
  • 2X-Large
Length 30 in
Material 100% Cotton
Size Group 2X-Large
Color Orange
Weight 4.67 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison