- Winter Liner
- Blue
features
- One universal size
- Flame resistant treated outer shell
| Climate Range | Moderate to Severe Cold |
| Lining | Orange Polyfiber/Cotton |
| Style | Standard |
| Color | Blue |
| Closure Type | Velcro |
| Type | Standard |
| Material | Twill |
| Resistance | Cold Weather |
| Weight | 0.23 LB |

