- Tig Welding Gloves
- Size Group: Medium
- White
| Cuff Length | 4 in |
| Material | Deerskin |
| Color | White |
| Resistance | Heat, Abrasion |
| Lining | Unlined |
| Usage | TIG Welding |
| Style | Standard, Gunn-Straight Thumb |
| Cuff Style | Safety Cuff |
| Glove Size | Medium |
| Weight | 0.28 LB |
| Cuff Length | 4 in |
| Material | Deerskin |
| Color | White |
| Resistance | Heat, Abrasion |
| Lining | Unlined |
| Usage | TIG Welding |
| Style | Standard, Gunn-Straight Thumb |
| Cuff Style | Safety Cuff |
| Glove Size | Medium |
| Weight | 0.28 LB |