- Winter Liner
- Gray
| Material | Polar Fleece |
| Style | Standard |
| Resistance | Cold Weather |
| Color | Gray |
| Closure Type | Velcro |
| Climate Range | Cold & Windy |
| Weight | 0.12 LB |
| Material | Polar Fleece |
| Style | Standard |
| Resistance | Cold Weather |
| Color | Gray |
| Closure Type | Velcro |
| Climate Range | Cold & Windy |
| Weight | 0.12 LB |