- Winter Liner
- Gray
| Closure Type | Velcro |
| Color | Gray |
| Climate Range | Cold & Windy |
| Resistance | Cold Weather |
| Material | Polar Fleece |
| Style | Standard, Full Neck Flap |
| Weight | 0.0 LB |
| Closure Type | Velcro |
| Color | Gray |
| Climate Range | Cold & Windy |
| Resistance | Cold Weather |
| Material | Polar Fleece |
| Style | Standard, Full Neck Flap |
| Weight | 0.0 LB |