- Work Gloves
- Size Group: Large
- Pearl Gray
| Material | Split Cowhide |
| Type | Work |
| Cuff Length | 2 1/2 in |
| Glove Size | Large |
| Lining | Unlined |
| Color | Pearl Gray |
| Style | Gunn Pattern |
| Usage | General Protection |
| Cuff Style | Rubberized |
| Resistance | Abrasion |
| Weight | 0.77 LB |
| Material | Split Cowhide |
| Type | Work |
| Cuff Length | 2 1/2 in |
| Glove Size | Large |
| Lining | Unlined |
| Color | Pearl Gray |
| Style | Gunn Pattern |
| Usage | General Protection |
| Cuff Style | Rubberized |
| Resistance | Abrasion |
| Weight | 0.77 LB |