- TIG/MIG Welding Gloves
- Size Group: Large
- Blue Back, White Palm
| Usage | TIG Welding |
| Material | Leather Back, Capeskin Palm |
| Cuff Length | 4 in |
| Color | Blue Back, White Palm |
| Lining | Unlined |
| Resistance | Heat, Abrasion |
| Glove Size | Large |
| Cuff Style | Safety Cuff |
| Style | Standard, Straight Thumb |
| Weight | 0.31 LB |

