- Bib
- Lava Brown
| Length | 14 in |
| Type | Bib |
| Resistance | Heat, Abrasion |
| Closure Type | Snaps |
| Material | Split Cowhide |
| Color | Lava Brown |
| Weight | 0.66 LB |
| Length | 14 in |
| Type | Bib |
| Resistance | Heat, Abrasion |
| Closure Type | Snaps |
| Material | Split Cowhide |
| Color | Lava Brown |
| Weight | 0.66 LB |