- Bib
- Lava Brown
| Material | Split Cowhide |
| Length | 30 in |
| Color | Lava Brown |
| Resistance | Abrasion, Heat |
| Closure Type | Snaps |
| Weight | 2.13 LB |
| Material | Split Cowhide |
| Length | 30 in |
| Color | Lava Brown |
| Resistance | Abrasion, Heat |
| Closure Type | Snaps |
| Weight | 2.13 LB |