- Work Gloves
- Size Group: Large
| Glove Size | Large |
| Usage | General Protection |
| Cuff Length | 2 1/2 in |
| Lining | Unlined |
| Type | Work |
| Resistance | Abrasion |
| Material | Split Cowhide |
| Style | Standard, Gunn-Straight Thumb |
| Cuff Style | Rubberized |
| Weight | 0.46 LB |
| Glove Size | Large |
| Usage | General Protection |
| Cuff Length | 2 1/2 in |
| Lining | Unlined |
| Type | Work |
| Resistance | Abrasion |
| Material | Split Cowhide |
| Style | Standard, Gunn-Straight Thumb |
| Cuff Style | Rubberized |
| Weight | 0.46 LB |