- Welding Gloves
- Size Group: X-Large
- Russet
| Cuff Length | 4 in |
| Resistance | Heat, Abrasion |
| Cuff Style | Turned & Lined |
| Material | Split Cowhide |
| Style | Standard, Gunn-Wing Thumb |
| Color | Russet |
| Usage | Welding |
| Glove Size | X-Large |
| Lining | Full Sock |
| Weight | 0.88 LB |
| Cuff Length | 4 in |
| Resistance | Heat, Abrasion |
| Cuff Style | Turned & Lined |
| Material | Split Cowhide |
| Style | Standard, Gunn-Wing Thumb |
| Color | Russet |
| Usage | Welding |
| Glove Size | X-Large |
| Lining | Full Sock |
| Weight | 0.88 LB |