- Tig Welding Gloves
- Size Group: Large
- Pearl Gray
| Cuff Length | 2 in |
| Material | Soft Split Deerskin, Split Cowhide Cuff |
| Usage | TIG Welding |
| Cuff Style | Safety Cuff |
| Resistance | Heat, Abrasion |
| Style | Standard, Gunn-Straight Thumb |
| Glove Size | Large |
| Lining | Unlined |
| Color | Pearl Gray |
| Weight | 0.2 LB |

