- Split Leg Waist Apron
- Lava Brown
- Leather
- 24 in Wide x 24 in Long
| Resistance | Heat, Abrasion |
| Length | 24 in |
| Type | Split Leg Bib Apron |
| Color | Lava Brown |
| Style | Standard, Split Leg |
| Material | Leather |
| Weight | 2.21 LB |
| Resistance | Heat, Abrasion |
| Length | 24 in |
| Type | Split Leg Bib Apron |
| Color | Lava Brown |
| Style | Standard, Split Leg |
| Material | Leather |
| Weight | 2.21 LB |