- 2000 Series Leather Palm Gloves
- Pearl Gray
| Lining | Unlined |
| Resistance | Abrasion |
| Material | Regular Shoulder Standard, Split Cowhide |
| Cuff Style | White Knit-Wrist |
| Color | Pearl Gray |
| Style | Clute Pattern |
| Usage | General Protection |
| Weight | 0.23 LB |
| Lining | Unlined |
| Resistance | Abrasion |
| Material | Regular Shoulder Standard, Split Cowhide |
| Cuff Style | White Knit-Wrist |
| Color | Pearl Gray |
| Style | Clute Pattern |
| Usage | General Protection |
| Weight | 0.23 LB |