- Split Leg Waist Apron
- Lava Brown
- Leather
- 24 in Wide x 36 in Long
| Type | Bib Apron |
| Material | Leather |
| Resistance | Heat, Abrasion |
| Color | Lava Brown |
| Style | Standard, Split Leg |
| Length | 36 in |
| Weight | 1.95 LB |
| Type | Bib Apron |
| Material | Leather |
| Resistance | Heat, Abrasion |
| Color | Lava Brown |
| Style | Standard, Split Leg |
| Length | 36 in |
| Weight | 1.95 LB |