- 2000 Series Leather Palm Gloves
- Size Group: Large
- Pearl Gray
| Material | Split Cowhide, Denim, Standard Shoulder Leather |
| Resistance | Abrasion |
| Strap Type | Knuckle |
| Glove Size | Large |
| Lining | Cotton |
| Usage | General Protection |
| Color | Pearl Gray |
| Style | Gunn Pattern, w/Palm Patch |
| Cuff Style | Denim Safety |
| Cuff Length | 2 1/2 in |
| Weight | 0.25 LB |

