- Tig Welding Gloves
- Size Group: Large
- White
| Material | Capeskin |
| Cuff Length | 4 in |
| Cuff Style | Safety Cuff |
| Color | White |
| Resistance | Heat, Abrasion |
| Style | Standard, Gunn-Straight Thumb |
| Glove Size | Large |
| Lining | Unlined |
| Usage | TIG Welding |
| Weight | 1.25 LB |
| Material | Capeskin |
| Cuff Length | 4 in |
| Cuff Style | Safety Cuff |
| Color | White |
| Resistance | Heat, Abrasion |
| Style | Standard, Gunn-Straight Thumb |
| Glove Size | Large |
| Lining | Unlined |
| Usage | TIG Welding |
| Weight | 1.25 LB |