- 2000 Series Leather Palm Gloves
- Size Group: S-XL
- Pearl Gray
features
- Reinforced palm patch
| Strap Type | Knuckle |
| Cuff Length | 2 1/2 in |
| Usage | General Protection |
| Glove Size | Large |
| Color | Pearl Gray |
| Cuff Style | Rubberized Safety |
| Material | Select Shoulder Leather, Split Cowhide |
| Resistance | Abrasion |
| Lining | Unlined |
| Style | Gunn Pattern |
| Weight | 0.35 LB |

