- 2000 Series Leather Palm Gloves
- Size Group: Large
| Style | Gunn Pattern |
| Material | Select Shoulder Leather, Split Cowhide |
| Strap Type | Knuckle |
| Lining | Cotton |
| Cuff Length | 4 1/2 in |
| Usage | General Protection |
| Cuff Style | Rubberized Gauntlet |
| Glove Size | Large |
| Resistance | Abrasion |
| Weight | 0.41 LB |

