- Winter Liner
- Blue/Tan
| Resistance | Cold Weather |
| Material | Twill |
| Lining | Sheep Thermal Lining |
| Style | Standard |
| Type | Standard |
| Color | Blue/Tan |
| Climate Range | Moderate to Severe Cold |
| Closure Type | Velcro |
| Weight | 0.28 LB |
| Resistance | Cold Weather |
| Material | Twill |
| Lining | Sheep Thermal Lining |
| Style | Standard |
| Type | Standard |
| Color | Blue/Tan |
| Climate Range | Moderate to Severe Cold |
| Closure Type | Velcro |
| Weight | 0.28 LB |