- 2000 Series Leather Palm Gloves
- Size Group: Large
- Pearl Gray
features
- Reinforced palm patch
| Resistance | Abrasion |
| Cuff Style | Rubberized Safety |
| Strap Type | Knuckle |
| Glove Size | Large |
| Color | Pearl Gray |
| Lining | Cotton |
| Cuff Length | 2 1/2 in |
| Style | Gunn Pattern, w/Double Palm |
| Usage | General Protection |
| Material | Split Cowhide, Premium Select Shoulder Leather |
| Weight | 0.55 LB |

