- Split Leg Bib Apron
- Lava Brown
- Leather
- 24 in Wide x 36 in Long
| Material | Leather |
| Color | Lava Brown |
| Resistance | Heat, Abrasion |
| Type | Split Leg Bib Apron |
| Length | 36 in |
| Weight | 1.65 LB |
| Material | Leather |
| Color | Lava Brown |
| Resistance | Heat, Abrasion |
| Type | Split Leg Bib Apron |
| Length | 36 in |
| Weight | 1.65 LB |