- Gray Welder Gloves
- Gray
| Material | Economy Shoulder Leather |
| Lining | Full Sock |
| Color | Gray |
| Usage | General Protection |
| Resistance | Abrasion |
| Length | 13 1/2 in |
| Cuff Style | Slip-On |
| Style | Gunn-Wing Thumb |
| Weight | 0.8 LB |
| Material | Economy Shoulder Leather |
| Lining | Full Sock |
| Color | Gray |
| Usage | General Protection |
| Resistance | Abrasion |
| Length | 13 1/2 in |
| Cuff Style | Slip-On |
| Style | Gunn-Wing Thumb |
| Weight | 0.8 LB |