- Split Leg Bib Apron
- Lava Brown
- Leather
- 24 in Wide x 48 in Long
| Color | Lava Brown |
| Resistance | Heat, Abrasion |
| Material | Leather |
| Length | 48 in |
| Type | Split Leg Bib Apron |
| Weight | 2.57 LB |
| Color | Lava Brown |
| Resistance | Heat, Abrasion |
| Material | Leather |
| Length | 48 in |
| Type | Split Leg Bib Apron |
| Weight | 2.57 LB |