- Sleeve
- Lava Brown
features
- Adjustable black snaps at wrist
| Material | Split Cowhide |
| Type | Sleeve |
| Color | Lava Brown |
| Closure Type | Hook & Loop |
| Resistance | Heat, Abrasion |
| Strap Type | Bicep |
| Length | 18 in |
| Weight | 1.47 LB |
| Material | Split Cowhide |
| Type | Sleeve |
| Color | Lava Brown |
| Closure Type | Hook & Loop |
| Resistance | Heat, Abrasion |
| Strap Type | Bicep |
| Length | 18 in |
| Weight | 1.47 LB |