- Sleeve
- Lava Brown
| Resistance | Heat, Abrasion |
| Length | 23 in |
| Closure Type | Snaps |
| Style | Right-Arm |
| Strap Type | Shoulder |
| Color | Lava Brown |
| Material | Split Cowhide |
| Type | Sleeve |
| Weight | 0.1 LB |
| Resistance | Heat, Abrasion |
| Length | 23 in |
| Closure Type | Snaps |
| Style | Right-Arm |
| Strap Type | Shoulder |
| Color | Lava Brown |
| Material | Split Cowhide |
| Type | Sleeve |
| Weight | 0.1 LB |