- Sleeve
- Lava Brown
| Material | Split Cowhide |
| Strap Type | Shoulder |
| Resistance | Heat, Abrasion |
| Type | Sleeve |
| Length | 23 in |
| Color | Lava Brown |
| Closure Type | Snaps |
| Weight | 1.65 LB |
| Material | Split Cowhide |
| Strap Type | Shoulder |
| Resistance | Heat, Abrasion |
| Type | Sleeve |
| Length | 23 in |
| Color | Lava Brown |
| Closure Type | Snaps |
| Weight | 1.65 LB |