- 4000 Series Cowhide Leather Driver Gloves
- Size Group: Medium
- Natural
| Glove Size | Medium |
| Style | Straight Thumb, Shirred Elastic Back |
| Cuff Style | Hemmed |
| Color | Natural |
| Usage | General Protection |
| Material | Quality Grain Cowhide |
| Lining | Unlined |
| Resistance | Abrasion |
| Weight | 0.34 LB |

