- 4000 Series Cowhide Leather Driver Gloves
- Size Group: Large
- Tan
| Lining | Unlined |
| Resistance | Abrasion |
| Style | Keystone Thumb, Shirred Elastic Back |
| Usage | General Protection |
| Color | Tan |
| Cuff Style | Hemmed |
| Glove Size | Large |
| Material | Premium Grain Cowhide |
| Weight | 0.25 LB |

