- 4000 Series Cowhide Leather Driver Gloves
- Size Group: Small
- Natural
| Color | Natural |
| Style | Straight Thumb, Pull Strap Back |
| Usage | General Protection |
| Resistance | Abrasion |
| Glove Size | Small |
| Material | Quality Grain Cowhide |
| Cuff Style | Hemmed |
| Lining | Unlined |
| Weight | 0.34 LB |

