- 4000 Series Cowhide Leather Driver Gloves
- Size Group: X-Large
- Natural
| Resistance | Abrasion |
| Glove Size | X-Large |
| Style | Straight Thumb, Pull Strap Back |
| Material | Quality Grain Cowhide |
| Cuff Style | Hemmed |
| Lining | Unlined |
| Usage | General Protection |
| Color | Natural |
| Weight | 0.37 LB |

