- Visor
- Shade 5
| Color | Shade 5 |
| Type | Visor |
| Height | 9 3/4 in |
| Thickness Specification | 0.0400 in |
| Binding | Unbound |
| Material | PETG |
| Weight | 0.0 LB |
| Color | Shade 5 |
| Type | Visor |
| Height | 9 3/4 in |
| Thickness Specification | 0.0400 in |
| Binding | Unbound |
| Material | PETG |
| Weight | 0.0 LB |