- Visor
- Clear
| Height | 9 3/4 in |
| Thickness Specification | 0.0400 in |
| Color | Clear |
| Binding | Unbound |
| Type | Visor |
| Material | PETG |
| Weight | 0.24 LB |
| Height | 9 3/4 in |
| Thickness Specification | 0.0400 in |
| Color | Clear |
| Binding | Unbound |
| Type | Visor |
| Material | PETG |
| Weight | 0.24 LB |