- Visor
- Dark Green
| Height | 9 3/4 in |
| Type | Visor |
| Binding | Unbound |
| Material | PETG |
| Color | Dark Green |
| Thickness Specification | 0.0400 in |
| Weight | 0.05 LB |
| Height | 9 3/4 in |
| Type | Visor |
| Binding | Unbound |
| Material | PETG |
| Color | Dark Green |
| Thickness Specification | 0.0400 in |
| Weight | 0.05 LB |