- Driver Gloves
- Size Group: Large
- Tan
| Lining | Unlined |
| Resistance | Abrasion |
| Material | Grain Leather |
| Color | Tan |
| Cuff Style | Hemmed |
| Style | Standard, Straight Thumb |
| Glove Size | Large |
| Weight | 0.33 LB |
| Lining | Unlined |
| Resistance | Abrasion |
| Material | Grain Leather |
| Color | Tan |
| Cuff Style | Hemmed |
| Style | Standard, Straight Thumb |
| Glove Size | Large |
| Weight | 0.33 LB |